Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Anjoux Six-Light Pendant, Color: Gray P500100-134

Anjoux Six-Light Pendant, Color: Gray (Discontinued)

  • Mfr # P500100-134
  • Zoro # G4517891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500100-134
Zoro #
G4517891
UPC #
785247216420
Country of Origin
Unknown

Dimensions

Height
30"
Width
22" dia.

Details

Color
Gray
Item
Anjoux Six-Light Pendant

Description

Anjoux Six-Light Pendant

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.