Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Antique Bronze Three-Light Bowl Fan Kit P2650-20TWB

Antique Bronze Three-Light Bowl Fan Kit (Discontinued)

  • Mfr # P2650-20TWB
  • Zoro # G5662820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2650-20TWB
Zoro #
G5662820
UPC #
785247221745
Country of Origin
China

Details

Item
Antique Bronze Three-Light Bowl Fan Kit
Voltage
120V
Finish
Antique Bronze
Includes
Lamp
Standards
UL Listed
Material
Steel
Color
Bronze

Description

Antique Bronze three-light bowl fan kit with etched light topaz glass. Corresponding pull chain features an Antique Brass finish with a solid wood walnut fob. Convenient universal styling on any Progress fan comes with quick-connect wiring. Includes two 3000K, 800 lumen, Title 24 certified LED bulbs.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.