Zoro Homepage

Apogee LED Flush Mount

  • Mfr # P350071-009-30

  • Zoro # G5444131


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount
Color temp
3000K
Lamp Type
LED
Voltage
120-277V AC
Height
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350071-009-30
Zoro #
G5444131
UPC #
785247218080
Country of Origin
China

Dimensions

Width
21 in
Height
4-1/2 in
Wire Length
6 in

Details

Mounting
Flush-Mount
Color temp
3000K
Lamp Type
LED
Voltage
120-277V AC
Finish
Brushed Nickel
Item
Apogee LED Flush Mount
CRI
90
Standards
cETLus, FCC Title 47, Part 15, Class A
Housing Material
Steel
Green Environmental Attribute
Energy Efficient
Temp. Range
30°C
Color
Nickel
Lamp Included
Yes
Lamp Watts
41 W
Energy Star Compliant
Yes
Lamp Quantity
1
Glass Finish
Etched
Power Source
Hardwired
ADA Compliant
No
Mounting Hardware
Strap
Frequency Rating
60 Hz
Spacing
0.342 in
Power Factor
Greater than 0.9
Ground Wire
Copper Tinned
Starting Temperature
-30°C
Prewired
Yes
Amps
0.342 A
Dimming Method
0-10V
Style
Modern

Description

Designed for both commercial and residential interiors, Apogee fixtures deliver both style and bright illumination. The collection includes flush mount and pendant options that can also be installed as a semi-flush mount fixture. All fixtures feature 120-277V input with standard dimming. Etched glass shade provides an even and pleasing light effect.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.