Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apogee Sconce, Bronze

  • Mfr # P710036-129-30

  • Zoro # G5545412


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Height
7-1/2 in
Width
15 in
Finish
Architectural Bronze
Standards
cETLus, FCC Title 47, Part 15, Class A; ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710036-129-30
Zoro #
G5545412
UPC #
785247218196
Country of Origin
China

Dimensions

Height
7-1/2 in
Width
15 in
Length
3.6875 in
Wire Length
6 in

Details

Mounting Type
Wall
Finish
Architectural Bronze
Item
Apogee Sconce,Bronze
Standards
cETLus, FCC Title 47, Part 15, Class A; ADA Compliant
Voltage
120-277V AC
Energy Star Compliant
Yes
Lamp Quantity
1
Lamp Type
LED
Housing Material
Steel
Green Environmental Attribute
Energy Efficient
Lamp Included
Yes
Lamp Watts
20.8 W
Color
Bronze
Power Source
Hardwired
Glass Finish
Etched
Temp. Range
30°C
CRI
90
Prewired
Yes
Style
Modern
Mounting Hardware
Strap
Dimming Method
0-10V
Power Factor
Greater than 0.9
Color Temperature
3000K
Amps
0.173 A
Frequency Rating
60 Hz
Starting Temperature
-30°C

Description

Designed for both commercial and residential interiors, Apogee fixtures deliver both style and bright illumination. The collection includes flush mount and pendant options that can also be installed as a semi-flush mount fixture. All fixtures feature 120-277V input with standard dimming. Etched glass shade provides an even and pleasing light effect.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.