Zoro Homepage

Apogee Sconce, Brushed Nickel

  • Mfr # P710036-009-30

  • Zoro # G5545421


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Sconce
Mounting Type
Wall
Height
7-1/2 in
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710036-009-30
Zoro #
G5545421
UPC #
785247218189
Country of Origin
China

Dimensions

Height
7-1/2 in
Width
6-1/2 in
Length
15 in
Wire Length
6 in

Details

Fixture Type
Wall Sconce
Mounting Type
Wall
Dimmable
Yes
Finish
Brushed Nickel
Item
Apogee Sconce,Brushed Nickel
Energy Star Compliant
Yes
Housing Material
Steel
Lamp Type
LED
Lamp Watts
20.8 W
Lamp Quantity
1
Lamp Included
Yes
Voltage
120-277V AC
Green Environmental Attribute
Energy Efficient
Standards
cETLus, FCC Title 47, Part 15, Class A; ADA Compliant
Material
Steel
Color
Nickel
Power Source
Hardwired
Watts
20.8 W
Glass Finish
Etched
Starting Temperature
-30°C
Collection
Apogee
CRI
90
Mounting Hardware
Strap
Lumens Per Watt
45.2
Room Type
Dining Room; Great Room; Hall and Foyer
Style
Modern
Power Factor
Greater than 0.9
Temp. Range
30°C
Amps
0.173 A
Prewired
Yes
Dimming Method
0-10V
Frequency Rating
60 Hz
Indoor/Outdoor
Indoor
Color Temperature
3000K

Description

Designed for both commercial and residential interiors, Apogee fixtures deliver both style and bright illumination. The collection includes flush mount and pendant options that can also be installed as a semi-flush mount fixture. All fixtures feature 120-277V input with standard dimming. Etched glass shade provides an even and pleasing light effect.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.