Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Appeal 3-Light Bath & Vanity, 100 W, Antique Bronze P2702-20

Appeal 3-Light Bath & Vanity, 100 W, Antique Bronze (Discontinued)

  • Mfr # P2702-20
  • Zoro # G4627747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2702-20
Zoro #
G4627747
UPC #
785247195664
Country of Origin
China

Dimensions

Height
6-1/4"
Width
24"

Details

Item
Med Bath Bracket,3-100W
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
3
Light Type
A19 Medium Base 100W
Style
Contemporary/Soft
Collection
Appeal

Description

Med Bath Bracket,3-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.