Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Applause 4-Light Bath & Vanity, 100 W, Antique Bronze P2105-20

Applause 4-Light Bath & Vanity, 100 W, Antique Bronze (Discontinued)

  • Mfr # P2105-20
  • Zoro # G4629320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2105-20
Zoro #
G4629320
UPC #
785247191925
Country of Origin
China

Dimensions

Height
8-1/2"
Width
34"

Details

Color
Brown
Item
Med Bath Bracket,4-100W
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
A19 Medium Base 100W
Style
Traditional/Casual
Collection
Applause

Description

Med Bath Bracket,4-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.