Zoro Homepage

Archie 1-Light Pendant, 100 W, Antique Nickel

  • Mfr # P5026-81

  • Zoro # G4814525


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
9-1/4"
Housing Finish
Antique Nickel
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Stem Mounted With 6 Links of Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5026-81
Zoro #
G4814525
UPC #
785247158669
Country of Origin
China

Dimensions

Height
9-1/4"
Width
10-1/2" Dia.

Details

Color
Gray
Housing Finish
Antique Nickel
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Stem Mounted With 6 Links of Chain
Voltage
120v
Number of Lights
1
Light Type
100W
Style
Coastal, Farmhouse, Urban Industrial, Vintage Electric
Item
Med Pendant,1-100W
Collection
Archie

Description

Med Pendant,1-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.