Archie 2-Light Bath & Vanity, 100 W, Venetian Bronze
Mfr # P2991-74
Zoro # G4625909
product price: $150.00
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
8-3/4"
Width
17"
Housing Finish
Venetian Bronze
Lamp Type
incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2991-74
Zoro #
G4625909
UPC #
785247157853
Country of Origin
China
Dimensions
Height
8-3/4"
Width
17"
Details
Item
Med Bath Bracket,2-100W
Color
Brown
Housing Finish
Venetian Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
A19 Medium Base 100W
Style
Traditional/Classic
Collection
Archie
Description
Med Bath Bracket,2-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.