
Archie Collection Three-Light Bath & Vanity
Mfr # P2992-163
Zoro # G4528160
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Height
8.75 in
Lamp Type
A19
Mounting
wall
Glass Color
Clear double prismatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2992-163
Zoro #
G4528160
UPC #
785247232857
Country of Origin
China
Dimensions
Height
8.75 in
Depth
7.25 in
Height to Center
5.25 in
Wire Length
6 in
Details
Color
Brass
Lamp Type
A19
Mounting
wall
Glass Color
Clear double prismatic
Lamp Included
No
Finish
Vintage Brass; Plated
Features
Can be mounted up or down, Prewired
Base Material
Steel
Base Type
E26
Environment
Damp
Frequency
60 Hz
Power Source
Hardwired
Socket Material
Ceramic
Mounting Accessory Included
Strap
Power Source Required
Yes
Description
Create a vintage-inspired look by adding the Archie three-light bath to a bathroom or dressing table mirror, in a hallway, or wherever task light is needed. Its softly muted, Vintage Brass finish gives an elegant old-age feel to the circular backplate and curved arms that daintily hold the double, prismatic glass shades. The charming fixture is an excellent selection for farmhouse and transitional settings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.