Archives One-Light Small Pendant, White (Discontinued)
- Mfr # P500034-030
- Zoro # G9575846
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500034-030
Zoro #
G9575846
UPC #
785247207138
Country of Origin
Unknown
Dimensions
Height
7-1/2"
Width
14"
Details
Color
White
Housing Finish
White
Lamp Type
incandescent
Mounting
Ceiling
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 75W
Style
Traditional/Casual
Collection
Archives
Description
Archives One-Light Small Pendant,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.