Assembly Hall Six-Light Pendant, Nickel
Mfr # P500037-009
Zoro # G9575767
product price: $375.00
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
32-3/4"
Width
20"
Lamp Type
incandescent
Mounting
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500037-009
Zoro #
G9575767
UPC #
785247209262
Country of Origin
China
Dimensions
Height
32-3/4"
Width
20"
Details
Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Ceiling
Voltage
120v
Number of Lights
6
Light Type
Candelabra Base 60W
Style
Traditional/Classic
Collection
Assembly Hall
Description
Assembly Hall Six-Light Pendant,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.