
Astra Wall Bracket
Mfr # P710027-009
Zoro # G5444229
product price: $99.00
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
plated
Length
6 in
Lamp Type
Medium Base
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P710027-009
Zoro #
G5444229
UPC #
785247220243
Country of Origin
China
Dimensions
Length
6 in
Overall Depth
3.875 in
Height to Center
7 in
Details
Item
Astra Wall Bracket
Material
Steel
Finish
plated
Lamp Type
Medium Base
Standards
cULus
Lamp Type - Fixtures
A19
Lamp Included
No
Primary Color
Nickel
Voltage
120 V
Base Type
E26
Power Source
Hardwired
Description
An iconic fixture, Astra features an organic, asymmetrical design. Ideal for dining room settings or entryways, these space-aged inspired pieces are so versatile they can be incorporated into a variety of interiors.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.