Zoro Homepage

Astra Wall Bracket

  • Mfr # P710027-020

  • Zoro # G5444332


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
painted
Length
6 in
Lamp Type
Medium Base
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710027-020
Zoro #
G5444332
UPC #
785247220250
Country of Origin
China

Dimensions

Length
6 in
Overall Depth
3.875 in
Height to Center
7 in

Details

Item
Astra Wall Bracket
Material
Steel
Finish
painted
Lamp Type
Medium Base
Voltage
120 V
Lamp Type - Fixtures
A19
Standards
cULus
Lamp Included
No
Primary Color
Bronze
Power Source
Hardwired
Base Type
E26

Description

An iconic fixture, Astra features an organic, asymmetrical design. Ideal for dining room settings or entryways, these space-aged inspired pieces are so versatile they can be incorporated into a variety of interiors.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.