
Atwell Collection Brushed Bronze One-Light Pendant
Mfr # P500283-109
Zoro # G4522965
product price: $209.00
/ea
Free Shipping & Returns
Key Features
Color
Gold
Housing Finish
Brushed Bronze
Lamp Type
G16.5
Mounting
ceiling stem hung with swivel; Pendant
Light Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500283-109
Zoro #
G4522965
UPC #
785247240104
Country of Origin
China
Dimensions
Height
13.12 in
Depth
8.25 in
Wire Length
120 in
Details
Color
Gold
Housing Finish
Brushed Bronze
Lamp Type
G16.5
Mounting
ceiling stem hung with swivel; Pendant
Light Type
Incandescent
Shade Material
Steel
Number of Light Bulbs Required
1
Item
Pendants
Finish
Plated
Glass Color
Clear
Lamp Included
No
Environment
Dry
Base Type
E12
Power Source
Hardwired
Frequency
60 Hz
Socket Material
Porcelain
Description
Extraordinary on the first impression, but always at peace with whatever setting it calls home, this pendant is a statement-making lighting design. The light fixture features an intricate blend of circular and a one-of-a-kind architectural designs that is both remarkable and enduring. A clear globe shade softens and contrasts with the frame's sharp corners.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.