
Atwell Collection Brushed Bronze Two-Light Pendant
Mfr # P500284-109
Zoro # G4524164
product price: $312.00
/ea
Free Shipping & Returns
Key Features
Color
Gold
Housing Finish
Brushed Bronze
Lamp Type
G16.5
Mounting
ceiling stem hung with swivel; Pendant
Light Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500284-109
Zoro #
G4524164
UPC #
785247240135
Country of Origin
China
Dimensions
Height
20.5 in
Depth
13.5 in
Wire Length
120 in
Details
Color
Gold
Housing Finish
Brushed Bronze
Lamp Type
G16.5
Mounting
ceiling stem hung with swivel; Pendant
Light Type
Incandescent
Shade Material
Steel
Number of Light Bulbs Required
2
Item
Pendants
Finish
Plated
Glass Color
Clear
Lamp Included
No
Power Source
Hardwired
Base Type
E12
Environment
Dry
Socket Material
Porcelain
Frequency
60 Hz
Description
Extraordinary on the first impression, but always at peace with whatever setting it calls home, this pendant is a statement-making lighting design. The light fixture features an intricate blend of circular and a one-of-a-kind architectural designs that is both remarkable and enduring. Clear, globe shades soften and contrast with the frame's sharp corners.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.