Zoro Homepage

Avant LED Mini-Pendant, 9 W, Brushed Nickel

  • Mfr # P5072-0930K9

  • Zoro # G4814050


product price: $115.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Housing Finish
Brushed Nickel
Mounting
Ceiling Cord
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5072-0930K9
Zoro #
G4814050
UPC #
785247197446
Country of Origin
China

Dimensions

Height
4-3/4"
Width
9" Dia.

Details

Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Ceiling Cord
Voltage
120v
Number of Lights
1
Light Type
9W
Style
Modern
Item
Led 3000k Mini-Pendant,0k9 1-9W
Collection
Avant

Description

Led 3000k Mini-Pendant,0k9 1-9W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.