2-Light Linear Fluorescent Bath, 32 W, White (Discontinued)
- Mfr # P7116-60EB
- Zoro # G4803718
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7116-60EB
Zoro #
G4803718
UPC #
785247711635
Country of Origin
China
Dimensions
Height
6-1/16"
Length
50-3/4"
Width
4.5312"
Details
Color
White
Item
B 2-f17t8 Fl,bb 120v,ebhpf
Housing Finish
White
Lamp Type
Linear Fluorescent
Mounting
Wall Horizontal or Vertical
Voltage
120v
Number of Lights
2
Light Type
F32T8 32W
Style
Contemporary/Soft
Collection
Linear Fluorescent Bath
Description
B 2-f17t8 Fl,bb 120v,ebhpf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.