Zoro Homepage

Barlowe Collection Antique Bronze One-Light Medium Wall Lantern

  • Mfr # P560157-020

  • Zoro # G4469738


product price: $257.00
/ea
Free Shipping & Returns

Key Features

Features
Wall Bracket
Voltage
120V
Width
9.84 in
Height
16 in
Length
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560157-020
Zoro #
G4469738
UPC #
785247238873
Country of Origin
China

Dimensions

Width
9.84 in
Height
16 in
Length
7-1/2 in
Size
Medium
Wire Length
6 in
Height to Center
3-1/2 in

Details

Features
Wall Bracket
Voltage
120V
Light Technology
Incandescent
Watts
100 W
Finish
Antique Bronze
Glass Color
Clear
Fixture Housing Color
Bronze
Socket Type
Porcelain
Lamp Included
No
Housing Material
Aluminum and Steel
Standards
cCSAus
Mounting Locations Supported
Wall
Lamp Watts
100 W
Light Distribution
Ambient
Glass Finish
Seedy
Wired / Wireless
Wired
Collection
Barlowe
Mounting Hardware
Swivel Mounting Strap
Dimmable
Yes
Frequency Rating
60 Hz
Indoor/Outdoor
Outdoor
Bulb Shape
A19
Power Source
Hardwired
Prewired
Yes
Number of Bulbs
1

Description

Transform you home into a warm and cozy dream with the friendly farmhouse-style of this small wall lantern. A rustic X-brace design decorates each side of the charming lantern silhouette. Clear seeded glass panes add an extra pop of rustic personality. An antique bronze finish complemented with white accents adds warmth and character as the lantern infuses your home with gentle illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.