
Barnes Mill Three-Light Semi-Flush
Mfr # P350059-020
Zoro # G5443483
product price: $229.00
/ea
Free Shipping & Returns
Key Features
Finish
Antique Bronze; painted
Glass Color
Bronze
Lamp Type
Incandescent
Features
Prewired
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P350059-020
Zoro #
G5443483
UPC #
785247213443
Country of Origin
China
Dimensions
Wire Length
120 in
Installed Length
52 in
Details
Item
Barnes Mill Three-Light Semi-Flush
Finish
Antique Bronze; painted
Glass Color
Bronze
Lamp Type
Incandescent
Features
Prewired
Color
Brown
Base Type
Medium Base (E26)
Ground Wire Color
Bare Copper
Power Source
Hardwired
Chain gauge
9
Mounting Accessory Included
Strap
Environment
Damp
Description
Rustic and vintage décor can transform your home into a nostalgic retreat reminiscent of rural farmhouses. Exposed iron details and a faux-painted wooden plank support artful, clear, seeded glass shades. Combine with vintage-style light bulbs to create a romantic focal point for any room.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.