
Bastille Collection Aged Brass One-Light Pendant
Mfr # P500236-161
Zoro # G4523184
product price: $277.00
/ea
Free Shipping & Returns
Key Features
Color
Brass
Height
14.25 in
Housing Finish
Aged Brass
Lamp Type
A19
Mounting
ceiling chain; Pendant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500236-161
Zoro #
G4523184
UPC #
785247239290
Country of Origin
China
Dimensions
Height
14.25 in
Wire Length
120 in
Details
Color
Brass
Housing Finish
Aged Brass
Lamp Type
A19
Mounting
ceiling chain; Pendant
Light Type
Incandescent - Medium Base
Shade Material
Steel
Number of Light Bulbs Required
1
Item
Pendants
Finish
Painted
Lamp Included
No
Power Source
Hardwired
Frequency
60 Hz
Socket Material
Porcelain
Environment
Dry
Base Type
E26
Chain gauge
9
Description
Select a light fixture that is gushing with rustic farmhouse charm with the Bastille Collection One-Light Aged Brass Mini-Pendant. A country basket shade is coated in a black farmhouse-inspired finish. A metal covering coated in a handsome antique bronze finish contrasts with the black basket shade as it holds the light source in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.