Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Wisten 1-Light Directional, 18 W, Antique Bronze P3360-20

Wisten 1-Light Directional, 18 W, Antique Bronze (Discontinued)

  • Mfr # P3360-20
  • Zoro # G4623766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3360-20
Zoro #
G4623766
UPC #
785247176281
Country of Origin
China

Dimensions

Height
6-7/16"
Width
5-5/16"

Details

Item
Bath Bracket,1-18W Gu24
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Compact Fluorescent
Mounting
Ceiling/Wall
Voltage
120v
Number of Lights
1
Light Type
GU-24 18W
Style
Contemporary/Soft
Collection
Wisten

Description

Bath Bracket,1-18W Gu24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.