Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Academy 1-Light Bath & Vanity, 35 W, Antique Bronze P2810-20WB

Academy 1-Light Bath & Vanity, 35 W, Antique Bronze (Discontinued)

  • Mfr # P2810-20WB
  • Zoro # G4626721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2810-20WB
Zoro #
G4626721
UPC #
785247170395
Country of Origin
China

Dimensions

Height
8"
Width
5-3/8"

Details

Item
Bath Bracket,b 1-35W G9
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Halogen
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
G9 35W
Style
Traditional/Classic
Collection
Academy

Description

Bath Bracket,b 1-35W G9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.