Academy 4-Light Bath & Vanity, 35 W, Polished Chrome (Discontinued)
- Mfr # P2813-15WB
- Zoro # G4626679
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2813-15WB
Zoro #
G4626679
UPC #
785247170791
Country of Origin
China
Dimensions
Height
6-1/4"
Width
30-1/4"
Details
Color
Gray
Item
Bath Bracket,b 4-35W G9
Housing Finish
Polished Chrome
Lamp Type
Halogen
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
G9 35W
Style
Traditional/Classic
Collection
Academy
Description
Bath Bracket,b 4-35W G9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.