Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting 1-Light Fluorescent Bath Light, 17 W, White P7128-30EB

1-Light Fluorescent Bath Light, 17 W, White (Discontinued)

  • Mfr # P7128-30EB
  • Zoro # G4803666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7128-30EB
Zoro #
G4803666
UPC #
785247161263
Country of Origin
Mexico

Dimensions

Height
4-5/8"
Width
24-3/8"

Details

Item
Bath Brkt,b 1-f17t8 Fl
Color
White
Housing Finish
White
Lamp Type
Linear Fluorescent
Mounting
Wall Horizontal or Vertical
Voltage
120v
Number of Lights
1
Light Type
F17T8 17W
Style
Contemporary/Modern
Collection
Linear Fluorescent Bath

Description

Bath Brkt,b 1-f17t8 Fl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.