2-Light Linear Fluorescent Bath Bar, 25 W, White (Discontinued)
- Mfr # P7095-30EB
- Zoro # G4803797
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7095-30EB
Zoro #
G4803797
UPC #
785247709519
Country of Origin
Mexico
Dimensions
Height
4-3/4"
Width
37-5/8"
Details
Color
White
Item
Bath Brkt,b 2-f25t8 Fl
Housing Finish
White
Lamp Type
Linear Fluorescent
Mounting
Wall Horizontal or Vertical
Voltage
120v
Number of Lights
2
Light Type
F25T8 25W
Style
Contemporary/Modern
Collection
Linear Fluorescent Bath
Description
Bath Brkt,b 2-f25t8 Fl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.