This item is Discontinued.

Progress Lighting 2-Light Linear Fluorescent Bath Bracket, 32 W, White P7096-30EB

2-Light Linear Fluorescent Bath Bracket, 32 W, White (Discontinued)

  • Mfr # P7096-30EB
  • Zoro # G4803788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P7096-30EB
Zoro #
G4803788
UPC #
785247709618
Country of Origin
Mexico

Dimensions

Height
4-3/4"
Width
49-5/8"

Details

Color
White
Item
Bath Brkt,b 2-f32t8 Fl
Housing Finish
White
Lamp Type
Linear Fluorescent
Mounting
Wall Horizontal or Vertical
Voltage
120v
Number of Lights
2
Light Type
F32T8 32W
Style
Contemporary/Modern
Collection
Linear Fluorescent Bath

Description

Bath Brkt,b 2-f32t8 Fl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.