2-Light Fluorescent Bath Bracket, 32 W, White (Discontinued)
- Mfr # P7133-30EB
- Zoro # G4803611
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7133-30EB
Zoro #
G4803611
UPC #
785247713318
Country of Origin
Mexico
Dimensions
Height
4-5/8"
Width
48-3/8"
Details
Item
Bath Brkt,b 2-f32t8 Fl
Color
White
Housing Finish
White
Lamp Type
Linear Fluorescent
Mounting
Wall Horizontal or Vertical
Voltage
120v
Number of Lights
2
Light Type
F32T8 32W
Style
Contemporary/Modern
Collection
Linear Fluorescent Bath
Description
Bath Brkt,b 2-f32t8 Fl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.