Zoro Homepage
This item is Discontinued.
Progress Lighting Ashbury 2-Light Bath & Vanity, 60 W, Silver Ridge P2886-134WB

Ashbury 2-Light Bath & Vanity, 60 W, Silver Ridge (Discontinued)

  • Mfr # P2886-134WB
  • Zoro # G4626259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2886-134WB
Zoro #
G4626259
UPC #
785247157327
Country of Origin
China

Dimensions

Height
9"
Width
16"

Details

Item
Bath Brkt,Wb 2-60W E12
Color
Gray
Housing Finish
Silver Ridge
Lamp Type
Halogen
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
Candelabra Base (Krypton) 60W
Style
Contemporary/Soft
Collection
Ashbury

Description

Bath Brkt,Wb 2-60W E12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.