Zoro Homepage

Beam Collection 22" Linear LED Bath & Vanity

  • Mfr # P300182-129-30

  • Zoro # G4522000


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
4.75 in
Lamp Type
Solid State
Voltage
120 V
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300182-129-30
Zoro #
G4522000
UPC #
785247224197
Country of Origin
China

Dimensions

Height
4.75 in
Depth
3 in
Wire Length
6 in
Height to Center
2.375 in

Details

Color
Bronze
Lamp Type
Solid State
Voltage
120 V
Shade Material
Steel
Finish
Architectural Bronze; painted
Glass Color
Etched Opal
Lamp Included
Yes
Features
Prewired
Dimming Range
10%
Minimum Starting Temperature
-10°C
Power Source
Hardwired
Amperage Rating
0.292 A
Mounting Accessory Included
Plate
Environment
Damp
Frequency
60 Hz
Power Factor
Greater than 0.9
Lumens per Watt
62.1
Product Design
Modern
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Power Source Required
Yes

Description

Beam LED Bath and vanity features a squared, tubular opal glass diffuser paired with a simple, modern metal canopy. An integrated LED source provides a variety of energy and cost savings benefits. Suitable for residential and commercial applications, This fixture can be installed horizontally or vertically. 22Linear LED Bath. Architectural Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.