
Beam Collection One-Light LED Wall Bracket
Mfr # P710049-129-30
Zoro # G4531749
product price: $82.69
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Mounting
Wall; No
Glass Color
Bronze; Etched Opal
Standards
Meets FCC Title 47, Part 15 Class B
Housing Finish
painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P710049-129-30
Zoro #
G4531749
UPC #
785247224166
Country of Origin
China
Dimensions
Height
4.75 in
Depth
3.25 in
Wire Length
6 in
Height to Center
8.375 in
Description
Beam LED vanity and sconces feature a squared, tubular opal glass diffuser paired with a simple, modern metal canopy. An integrated LED source provides a variety of energy and cost savings benefits. Suitable for residential and commercial applications. One-Light LED Wall Bracket. Architectural Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.