Beaufort One-Light Hanging Lantern
Mfr # P550019-031
Zoro # G4515837
product price: $129.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
12-5/8"
Width
10"
Housing Finish
Black
Lamp Type
incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P550019-031
Zoro #
G4515837
UPC #
785247214198
Country of Origin
China
Dimensions
Height
12-5/8"
Width
10"
Details
Color
Black
Item
Beaufort One-Light Hanging Lantern
Housing Finish
Black
Lamp Type
incandescent
Mounting
Ceiling Stem
Voltage
120v
Number of Lights
1
Light Type
E26 Medium Base 60W
Style
Traditional/Casual
Collection
Beaufort
Description
Beaufort draws its design from both industrial and nautical influences. A clear seeded glass diffuser works well with either traditional or vintage style lights.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.