Zoro Homepage

Bedwin Collection 54" Four-Blade Graphite Ceiling Fan

  • Mfr # P250024-143

  • Zoro # G4466798


product price: $429.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
6 Speed Remote reverse
Voltage
120V
Width
56 in
Includes
Remote Control With Hand Held Transmitter
Reversible
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P250024-143
Zoro #
G4466798
UPC #
785247240661
Country of Origin
China

Dimensions

Width
56 in
Height
15.4055 in

Details

Number of Speeds
6 Speed Remote reverse
Voltage
120V
Includes
Remote Control With Hand Held Transmitter
Reversible
Reversible
Blade Pitch
14°
Fan Blade Finish
Grey Weathered Wood
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Standards
cULus
Finish
Graphite
Color
Black
Material
Steel
Mount Type
Standard

Description

Recall charming, rustic lattice work with this farmhouse-inspired ceiling fan. Four rough hewn plywood blades take center stage in the design. With a beautiful graphite finish, this ceiling fan is sure to help transform any living space into a cool paradise of relaxation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.