Zoro Homepage

Benton Harbor Collection One-Light Hanging Lantern with DURASHIELD

  • Mfr # P550065-031

  • Zoro # G4476835


product price: $192.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
11.3 in
Height
13-1/4 in
Length
8-3/4 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P550065-031
Zoro #
G4476835
UPC #
785247239412
Country of Origin
China

Dimensions

Width
11.3 in
Height
13-1/4 in
Length
8-3/4 in
Size
Medium
Wire Length
120 in
Chain Length
72 in
Max Height
93-1/2 in

Details

Voltage
120V
Light Technology
Incandescent
Finish
Textured Black
Glass Color
Clear
Lamp Watts
75 W
Socket Type
Porcelain
Mounting Locations Supported
Ceiling Chain
Housing Material
Composite Polymer
Standards
cETLus
Fixture Housing Color
Black
Light Distribution
Ambient
Lamp Included
No
Mounting Hardware
1/8 IP Mounting Plate
Bulb Shape
A19
Power Source
Hardwired
Frequency Rating
60 Hz
Chain Gauge
9 ga
Dimmable
Yes
Collection
Benton Harbor
Wired / Wireless
Wired
Indoor/Outdoor
Outdoor
Prewired
Yes
Number of Bulbs
1
Number of Chains
1

Description

This hanging lantern is expertly crafted with that casual, coastal style you love. A clear glass shade shields a simple light base for a seaside-living vibe. The shade is cradled inside an open-cage black frame featuring thin bars and constructed with a composite polymer, corrosion-resistant housing. DURASHIELD by Progress Lighting is built to last. Constructed from a composite material with UV protection, DURASHIELD holds up even in the harshest weather conditions. This high-performance finish has a 5-year warranty and is resistant to rust, corrosion, and fading.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.