
Benton Harbor Collection One-Light Large Wall Lantern with DURASHIELD
Mfr # P560185-031
Zoro # G4466929
product price: $174.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
13 in
Light Technology
Incandescent - Medium Base
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560185-031
Zoro #
G4466929
UPC #
785247239405
Country of Origin
China
Dimensions
Height
13 in
Size
Large
Depth
9.63 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Black
Glass Color
Black; Clear
Light Distribution
Ambient
Lamp Type
Medium Base
Socket Type
socket
Lamp Included
No
Material
Composite Polymer
Frequency
60 Hz
Indoor/Outdoor
Outdoor
Power Source
Hardwired
Socket Material
Porcelain
Power Source Required
Yes
Environment
Wet
Description
This wall lantern is expertly crafted with that casual, coastal style you love. A clear glass shade shields a simple light base for a seaside-living vibe. The shade is cradled inside an open-cage black frame featuring thin bars and constructed with a composite polymer, corrosion-resistant housing. DURASHIELD by Progress Lighting is built to last. Constructed from a composite material with UV protection, DURASHIELD holds up even in the harshest weather conditions. This high-performance finish has a 5-year warranty and is resistant to rust, corrosion, and fading.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.