Zoro Homepage

Benton Harbor Collection One-Light Post Lantern with DURASHIELD

  • Mfr # P540065-031

  • Zoro # G4467909


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Glass Color
Clear
Standards
cETLus
Lighting Technology
Incandescent
Bulb Shape
A19
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P540065-031
Zoro #
G4467909
UPC #
785247239382
Country of Origin
China

Dimensions

Height
16-3/8 in
Width
9-1/8 in
Length
9-1/8 in
Wire Length
6 in

Details

Finish
Textured Black
Glass Color
Clear
Standards
cETLus
Lighting Technology
Incandescent
Bulb Shape
A19
Dimmable
Yes
Voltage
120V
Material of Construction
Composite Polymer
Number of Lamps
1
Light Distribution
Ambient
Socket Type
Porcelain
Color
Black
Lamp Included
No
Watts
75 W
Indoor/Outdoor Usage
Outdoor
Mounting
Post
Bulb Power Source
Hardwired
Energy Star Compliant
No
Frequency Rating
60 Hz
Wired / Wireless
Wired
Collection
Benton Harbor
Fixture Type
Outdoor Post
Fixture Material
Composite Polymer
Prewired
Yes
Fixture Finish
Painted

Description

This wall lantern is expertly crafted with that casual, coastal style you love. A clear glass shade shields a simple light base for a seaside-living vibe. The shade is cradled inside an open-cage black frame featuring thin bars and constructed with a non-metallic, corrosion-resistant housing. DURASHIELD by Progress Lighting is built to last. Constructed from a composite polymer material with UV protection, DURASHIELD holds up even in the harshest weather conditions. This high-performance finish has a 5-year warranty and is resistant to rust, corrosion, and fading.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.