Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bezel LED Flush Mount

  • Mfr # P350086-009-30

  • Zoro # G6229303


product price: $142.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
LED
Housing Material
Steel
Color
Nickel
Fixture Temp. Range
30°C; -30 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350086-009-30
Zoro #
G6229303
UPC #
785247220885
Country of Origin
China

Dimensions

Wire Length
6 in

Details

Housing Finish
Brushed Nickel
Lamp Type
LED
Item
Bezel LED Flush Mount
Housing Material
Steel
Color
Nickel
Fixture Temp. Range
30°C; -30 °C
Standards
Meets FCC Title 47, Part 15 Class B
Number of Light Bars
1
CRI
90 CRI
Lamp Type - Fixtures
solid state
Lamp Included
Yes
Energy Star Compliant
Yes
Lumens per watt
37 Lum/Watt
Power Source
Hardwired
Power Factor
Greater than 0.9
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Ground Wire Color
Copper Tinned
Mounting Accessory Included
Strap
Amperage Rating
0.208 A
Frequency
60 Hz
Environment
Damp

Description

Featuring a sleek and slim appearance, Bezel LED is an architectural series of flush mount options. Etched white glass is accented by a metal trim in a metallic finish. The glass shade is illuminated on both the bottom and sides to provide a pleasing lighted effect.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.