Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blakely Collection Two-Light Semi-Flush Convertible

  • Mfr # P350120-143

  • Zoro # G4527296


product price: $360.00
/ea
Free Shipping & Returns

Key Features

Finish
Graphite
Material
Steel
Color
Black
Standards
cULus
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350120-143
Zoro #
G4527296
UPC #
785247229062
Country of Origin
China

Dimensions

Width
18 in
Depth
15-3/8 in
Height
9-3/8 in
Length
17-1/4 in
Chain Length
8 in
Wire Length
120 in
Max Height
74-1/2 in

Details

Finish
Graphite
Material
Steel
Color
Black
Standards
cULus
Voltage
120V
Indoor/Outdoor
Indoor
Mounting Hardware
Plate
Prewired
Yes
Number of Bulbs
2
Power Source
Hardwired
Collection
Blakely
Bulb Watts
60 W
Frequency Rating
60 Hz
Room Type
Bedroom; Hall and Foyer; Sitting Room; Kitchen; Closets; Pantry; Bathroom
Bulb Included
No
Mounting
Ceiling Stem Hung
Lamp Shape
A19
Dimmable
Yes
Extension
15-3/8 in
Watts
60 W
Number of Chains
1
Chain Gauge
9 ga
Socket Type
Porcelain
Fixture Type
Semi-Flush Convertible

Description

The Blakely collection two-light semi-flush reversible fixture is a fashion-forward design style. A rectangular frame celebrates geometric interplay with clean, straight lines. Finished in Graphite with satin brass accents, the Blakely collection is ideal for Modern and Traditional interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.