
Blanco LED Collection Black One-Light LED Wall Bracket
Mfr # P710047-031-30
Zoro # G4531864
product price: $157.00
/ea
Free Shipping & Returns
Key Features
Mounting
wall; No
Lamp Type
LED
Energy Star Compliant
No
Housing Finish
Painted
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P710047-031-30
Zoro #
G4531864
UPC #
785247237883
Country of Origin
China
Dimensions
Height
11.75 in
Depth
3.625 in
Wire Length
6 in
Height to Center
8.375 in
Description
This LED wall bracket highlights classic forms with crisp, contemporary updates. A classic black backplate holds a smooth, modern light base. Within the light base stands a cylindrical etched glass shade that evokes images of candlesticks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.