Zoro Homepage
This item is Discontinued.
Progress Lighting Blanco LED Collection Faux White Marble 22" Linear LED Bath P300150-150-30

Blanco LED Collection Faux White Marble 22" Linear LED Bath (Discontinued)

  • Mfr # P300150-150-30
  • Zoro # G4526928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300150-150-30
Zoro #
G4526928
UPC #
785247224159
Country of Origin
China

Dimensions

Height
4.75 in
Depth
3.625 in
Wire Length
6 in
Height to Center
2.375 in

Details

Color
White
Lamp Type
Solid State
Mounting
wall horizontal or vertical
Glass Color
Etched White
Lamp Included
Yes
Finish
Faux White Marble; painted
Features
Prewired
Mounting Accessory Included
Plate
Minimum Starting Temperature
-10°C
Amperage Rating
0.292 A
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Power Source
Hardwired
Power Source Required
Yes
Power Factor
Greater than 0.9
Frequency
60 Hz
Environment
Damp
Base Material
Steel
Lumens per Watt
52.9

Description

LED bath and vanity fixtures in the Blanco collection highlight a classic form with contemporary updates. Brushed Nickel accents complement a Faux White Marble frame and canopy with a design that minimizes all visible hardware for an elegantly modern effect. Suitable for residential and commercial applications, fixtures can be installed vertically or horizontally to complement Modern, Luxe or Mid-Century interiors. 22" Linear LED Bath. Faux White Marble finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.