Zoro Homepage
This item is Discontinued.
Progress Lighting Blanco LED Collection Faux White Marble One-Light LED Wall Bracket P710047-150-30

Blanco LED Collection Faux White Marble One-Light LED Wall Bracket (Discontinued)

  • Mfr # P710047-150-30
  • Zoro # G4529764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710047-150-30
Zoro #
G4529764
UPC #
785247224135
Country of Origin
China

Dimensions

Height
11.75 in
Depth
3.625 in
Wire Length
6 in
Height to Center
8.375 in

Details

Mounting
Wall; No
Finish
Faux White Marble
Glass Color
White; Etched White
Standards
Meets FCC Title 47, Part 15 Class B
Energy Star Compliant
No
Lamp Included
Yes
Housing Material
Steel
Housing Finish
painted
Lamp Type
Solid State
Features
Prewired
Color
White
Environment
Damp
Power Factor
Greater than 0.9
Minimum Starting Temperature
-10°C
Mounting Accessory Included
Plate
Amperage Rating
0.133 A
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Frequency
60 Hz
Dimming Range
10%
Power Source Required
Yes
Lumens per Watt
51.1
Power Source
Hardwired

Description

LED vanity and sconce in the Blanco collection highlight a classic form with contemporary updates. Brushed Nickel accents complement a Faux White Marble frame and canopy with a design that minimizes all visible hardware for an elegantly modern effect. Suitable for residential and commercial applications, and complements Modern, Luxe or Mid-Century interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.