Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blanco LED Collection Satin Brass One-Light LED Wall Bracket

  • Mfr # P710047-012-30

  • Zoro # G4528434


product price: $155.00
/ea
Free Shipping & Returns

Key Features

Mounting
wall; No
Housing Finish
Plated
Housing Material
Steel
Lamp Type
LED
Standards
FCC Title 47, Part 15, Class B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710047-012-30
Zoro #
G4528434
UPC #
785247237906
Country of Origin
China

Dimensions

Height
11.75 in
Depth
3.625 in
Wire Length
6 in
Height to Center
8.375 in

Details

Mounting
wall; No
Finish
Satin Brass
Glass Color
Brass; Etched White
Housing Finish
Plated
Housing Material
Steel
Lamp Type
LED
Standards
FCC Title 47, Part 15, Class B
Lamp Included
No
Ambient Temp. Range
30 °C
Lighting Technology
LED
Energy Star Compliant
No
Features
Prewired
Color
Gold
Dimming Type
Triac/Forward Phase
Minimum Starting Temperature
-30°C
Power Source
Hardwired
Installation Direction
Ambient
Frequency
60 Hz
Environment
Damp
Dimming Range
10%
Power Source Required
Yes
Mounting Accessory Included
Backplate
Lumens per Watt
51
Base Type
Integrated

Description

This LED wall bracket highlights classic forms with crisp, contemporary updates. A silky satin brass backplate holds a smooth, modern light base. Within the light base stands a cylindrical etched glass shade that evokes images of candlesticks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.