Zoro Homepage

Bonita Collection Black One-Light Wall Sconce

  • Mfr # P710018-031

  • Zoro # G4525659


product price: $73.00
/ea

Key Features

Mounting
wall; No
Lighting Technology
Incandescent
Housing Finish
Painted
Lamp Included
No
Lamp Type
B10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710018-031
Zoro #
G4525659
UPC #
785247238606
Country of Origin
China

Dimensions

Height
17.125 in
Depth
6.875 in
Height to Center
13.625 in
Wire Length
6 in

Details

Mounting
wall; No
Finish
Matte Black
Glass Color
Black
Lighting Technology
Incandescent
Housing Finish
Painted
Lamp Included
No
Lamp Type
B10
Energy Star Compliant
No
Housing Material
Steel
Features
Prewired
Power Source Required
Yes
Frequency
60 Hz
Mounting Accessory Included
Backplate
Power Source
Hardwired
Environment
Damp
Installation Direction
Ambient
Base Type
E12
Socket Material
Phenolic

Description

Inspired at its roots by an understated beauty and a breathtaking formal elegance, this wall sconce will make a stunning addition to any luxurious living space. A black arm flows down from an ornamental light base to a rectangular backplate. On top of the light base sits a summer linen shade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.