Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonita Collection Black Two-Light Wall Sconce

  • Mfr # P710019-031

  • Zoro # G4525178


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Mounting
wall; No
Energy Star Compliant
No
Housing Material
Steel
Housing Finish
Painted
Lamp Type
B10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710019-031
Zoro #
G4525178
UPC #
785247238583
Country of Origin
China

Dimensions

Height
17.25 in
Depth
6.875 in
Height to Center
13.625 in
Wire Length
6 in

Details

Mounting
wall; No
Finish
Matte Black
Glass Color
Black; Summer Linen
Energy Star Compliant
No
Housing Material
Steel
Housing Finish
Painted
Lamp Type
B10
Lighting Technology
Incandescent
Lamp Included
No
Features
Prewired
Color
Black
Mounting Accessory Included
Backplate
Socket Material
Phenolic
Environment
Damp
Installation Direction
Ambient
Power Source Required
Yes
Power Source
Hardwired
Base Type
E12
Frequency
60 Hz

Description

Inspired at its roots by an understated beauty and a breathtaking formal elegance, this wall sconce will make a stunning addition to any luxurious living space. Black arms flow down from ornamental light bases to a rectangular backplate. On top of the light bases sit summer linen shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.