
Bonita Collection Satin Brass One-Light Wall Sconce
Mfr # P710018-012
Zoro # G4530735
product price: $73.00
/eaKey Features
Fixture Type
Wall Sconce
Mounting Type
Wall
Height
17-1/8 in
Width
8.27 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P710018-012
Zoro #
G4530735
UPC #
785247238590
Country of Origin
China
Dimensions
Height
17-1/8 in
Width
8.27 in
Length
4-1/2 in
Height to Center
13-5/8 in
Wire Length
6 in
Description
Inspired at its roots by an understated beauty and a breathtaking formal elegance, this wall sconce will make a stunning addition to any luxurious living space. A satin brass arm flows down from an ornamental light base to a rectangular backplate. On top of the light base sits a summer linen shade.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.