Zoro Homepage

Bonita Collection Six-Light Black Foyer Chandelier

  • Mfr # P400227-031

  • Zoro # G4525056


product price: $609.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Lamp Type
B10
Mounting
ceiling stem hung with 6 links of chain
Finish
Painted
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400227-031
Zoro #
G4525056
UPC #
785247238569
Country of Origin
China

Dimensions

Height
24 in
Wire Length
180 in
Installed Length
90 in

Details

Item
Chandeliers
Fixture Type
Chandelier
Housing Finish
Matte Black
Lamp Type
B10
Mounting
ceiling stem hung with 6 links of chain
Finish
Painted
Lamp Included
No
Light Type
Incandescent
Material
Steel
Color
Black
Features
Prewired
Glass Finish
White Linen
Chain gauge
9
Base Type
E12
Number of Bulbs
6
Mounting Accessory Included
1/8 IP Mounting Plate
Power Source
Hardwired
Power Source Required
Yes
Environment
Dry
Socket Material
Phenolic
Frequency
60 Hz
Number of Chains
1

Description

Inspired at its roots by an understated beauty and a breathtaking formal elegance, the Bonita Collection Six-Light Satin Black Foyer Chandelier will make a stunning addition to any luxurious living space. Narrow drum shades circle the structure's center as they are held in place by black candlestick light bases supported by elegantly curved arms. A round, shiny base serves as a decorative foundation for the light fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.