Zoro Homepage

Bonita One-Light Wall Sconce

  • Mfr # P710018-009

  • Zoro # G5541109


product price: $73.00
/ea

Key Features

Fixture Type
Wall Sconce
Mounting Type
Wall
Height
17-1/8 in
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710018-009
Zoro #
G5541109
UPC #
785247212095
Country of Origin
China

Dimensions

Height
17-1/8 in
Width
6.87 in
Length
4-1/2 in
Height to Center
13-5/8 in
Wire Length
6 in

Details

Fixture Type
Wall Sconce
Mounting Type
Wall
Dimmable
Yes
Finish
Brushed Nickel
Item
Bonita One-Light Wall Sconce
Lamp Quantity
1
Voltage
120V
Lamp Watts
40 W
Lamp Included
No
Standards
cULus
Housing Material
Steel
Material
Steel
Color
Nickel
Power Source
Hardwired
Watts
40 W
Bulb Shape
B10
Socket Type
Phenolic
Mounting Hardware
Strap
Collection
Bonita
Indoor/Outdoor
Indoor
Prewired
Yes

Description

Bonita sconces have a traditional elegance to complement luxurious living with an understated beauty. Crisp metal fittings support a graceful frame and candle topped with a linen shade.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.