Zoro Homepage

Bonita One-Light Wall Sconce

  • Mfr # P710018-015

  • Zoro # G5404767


product price: $73.00
/ea

Key Features

Mounting
No
Fixture Voltage
120 V
Finish
Polished Chrome
Glass Color
Chrome
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710018-015
Zoro #
G5404767
UPC #
785247212088
Country of Origin
China

Dimensions

Depth
6.875 in
Wire Length
6 in
Height to Center
13.625 in

Details

Mounting
No
Fixture Voltage
120 V
Finish
Polished Chrome
Item
Bonita One-Light Wall Sconce
Glass Color
Chrome
Lamp Included
No
Housing Finish
plated
Lamp Type
Candelabra Base
Energy Star Compliant
No
Features
Prewired
Color
Gray
Mounting Accessory Included
Strap
Socket Material
Phenolic
Environment
Damp
Power Source Required
Yes
Power Source
Hardwired
Base Type
E12

Description

Bonita sconces have a traditional elegance to complement luxurious living with an understated beauty. Crisp metal fittings support a graceful frame and candle topped with a linen shade.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.