
Bonita Two-Light Wall Sconce
Mfr # P710019-009
Zoro # G5404688
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Mounting
No
Fixture Voltage
120 V
Finish
Brushed Nickel
Energy Star Compliant
No
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P710019-009
Zoro #
G5404688
UPC #
785247212064
Country of Origin
China
Dimensions
Depth
6.875 in
Wire Length
6 in
Height to Center
13.625 in
Details
Mounting
No
Fixture Voltage
120 V
Finish
Brushed Nickel
Item
Bonita Two-Light Wall Sconce
Glass Color
Nickel
Energy Star Compliant
No
Lamp Type
Candelabra Base
Lamp Included
No
Housing Finish
plated
Color
Gray
Features
Prewired
Power Source Required
Yes
Socket Material
Phenolic
Power Source
Hardwired
Base Type
E12
Mounting Accessory Included
Strap
Environment
Damp
Description
Bonita sconces have a traditional elegance to complement luxurious living with an understated beauty. Crisp metal fittings support a graceful frame and candle topped with a linen shade.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.