
Bonita Two-Light Wall Sconce
Mfr # P710019-015
Zoro # G5404791
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Mounting
No
Fixture Voltage
120 V
Finish
Polished Chrome
Glass Color
Chrome
Housing Finish
plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P710019-015
Zoro #
G5404791
UPC #
785247212057
Country of Origin
China
Dimensions
Depth
6.875 in
Height to Center
13.625 in
Wire Length
6 in
Details
Mounting
No
Fixture Voltage
120 V
Finish
Polished Chrome
Item
Bonita Two-Light Wall Sconce
Glass Color
Chrome
Housing Finish
plated
Energy Star Compliant
No
Lamp Included
No
Lamp Type
Candelabra Base
Color
Gray
Features
Prewired
Socket Material
Phenolic
Power Source Required
Yes
Mounting Accessory Included
Strap
Environment
Damp
Base Type
E12
Power Source
Hardwired
Description
Bonita sconces have a traditional elegance to complement luxurious living with an understated beauty. Crisp metal fittings support a graceful frame and candle topped with a linen shade.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.